Menu Search
ABB INSTALLATION PRODUCTS #54515

Thomas and Betts® Splice, Butt; Compression; Copper; 350 MCM; Red; 2.25 in.

SKU # 78621054515 Manufacturer Series: Color-Keyed®
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2.25 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 350 MCM
Color Code: Red