Menu Search
ABB INSTALLATION PRODUCTS #54815

Thomas and BettsĀ® Splice, Butt; Compression; Copper; 350 MCM; Red; 3.75 in.

SKU # 78621054815
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 600V
Barrel Length/​Type: Long
Length: 3.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 350 MCM
Color Code: Red