Menu Search
ABB INSTALLATION PRODUCTS #54805

Thomas and BettsĀ® Splice, Butt; Compression; Copper; 6 AWG; Blue; 1.75 in.

SKU # 78621054805
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 600V
Barrel Length/​Type: Long
Length: 1.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 6 AWG
Color Code: Blue