Menu Search
BURNDY #YS6C

Hylink™ Butt Splice; Compression; CU; 35kV; Long Barrel; 6 AWG

SKU # 78181050740 Manufacturer Series: YS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - AWG MCM: 6 AWG
Length: 2.38 in.
Color Code: Blue
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Conductor Type: Copper Cable