Menu Search
BURNDY #YS31

Hylink™ Butt Splice; Compression; CU; 35kV; Long Barrel; 350 MCM

SKU # 78181050825 Manufacturer Series: YS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - AWG MCM: 350 MCM
Length: 4.35 in.
Color Code: Red
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Conductor Type: Copper Cable