Menu Search
BURNDY #YSM1CCG2

Compression Splice, Short/Chamfered Barrel, 0.62 in. L

SKU # 62194526742 Manufacturer Series: Series YSM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Parallel
Material: Tin Plated Copper
Barrel Length/​Type: Short/Chamfered
Length: 0.62 in.
Conductor Type: CU Cable (Solid, Strand)
Conductor Size - AWG MCM: 2 - 1 AWG (Str)
Color Code: Green