Menu Search
BURNDY #YSM25CG2

Compression Splice, Short/Chamfered Barrel, 0.69 in. L

SKU # 78181042571 Manufacturer Series: Series YSM
RoHS Compliant
Type: Compression Parallel
Material: Tin-plated Copper
Barrel Length/​Type: Short/Chamfered
Length: 0.69 in.
Conductor Type: CU Cable (Solid, Strand)
Conductor Size - AWG MCM: 1 - 1/0 AWG (Str)
Color Code: Pink