Menu Search
BURNDY #YSM26-CG2

Compression Splice, Short/Chamfered Barrel, 0.81 in. L

SKU # 78181042936 Manufacturer Series: Series YSM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Parallel
Material: Tin Plated Copper
Barrel Length/​Type: Short/Chamfered
Length: 0.81 in.
Conductor Type: CU Cable (Solid, Strand)
Conductor Size - AWG MCM: 1/0 -2/0 AWG (Str)
Color Code: Black