Menu Search
BURNDY #YS25A1

Hylink Splice, Butt; Compression; Aluminum; 1/0 AWG; Tan; 2.37 in.

SKU # 78181075705 Manufacturer Series: YS-A
Type: Compression Butt
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2.37 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 1/0 AWG
Color Code: Tan