Menu Search
BURNDY #YS2CA1

Hylink Splice, Butt; Compression; Aluminum; 2 AWG; Pink; 2.44 in.

SKU # 78181075660 Manufacturer Series: YS-A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2.44 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 2 AWG
Color Code: Pink