Menu Search
BURNDY #YS30A1

Hylink Splice, Butt; Compression; Aluminum; 300 MCM; Blue; 3.2 in.

SKU # 78181075740 Manufacturer Series: YS-A
Type: Compression Butt
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 3.2 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 300 MCM
Color Code: Blue