Menu Search
BURNDY #YS34A1

Hylink Splice, Butt; Compression; Aluminum; 500 MCM; Pink; 5 in.

SKU # 78181075755 Manufacturer Series: YS-A
Type: Compression Butt
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 5 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 500 MCM
Color Code: Pink