Menu Search
BURNDY #YSL25

Hylink Splice, Butt; Compression; Copper; 1/0 AWG; Pink; 1.59 in.

SKU # 78181041885 Manufacturer Series: YSL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 1.59 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1/0 AWG
Color Code: Pink