Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
BURNDY #YSL1C

Hylink Splice, Butt; Compression; Copper; 1 AWG; Green; 1.52 in.

SKU # 78181041886 Manufacturer Series: YSL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 1.52 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1 AWG
Color Code: Green