Menu Search
BURNDY #YS26LBOX

Hylink Splice, Butt; Compression; Copper; 2/0 AWG; Black; 2 in.

SKU # 78181055625 Manufacturer Series: YS-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 2/0 AWG
Color Code: Black