Menu Search
BURNDY #YS2CT

Hylink Splice, Butt; Compression; Copper; 2 AWG; 2.05 in.

SKU # 78181000116 Manufacturer Series: YS-T
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Tapered Ends
Length: 2.05 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 2 AWG