Menu Search
BURNDY #YS2C

Hylink Splice, Butt; Compression; Copper; 2 AWG; Brown; 2.62 in.

SKU # 78181050700 Manufacturer Series: YS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Length: 2.62 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 2 AWG
Color Code: Brown