Menu Search
BURNDY #YSL29

Hylink Splice, Butt; Compression; Copper; 250 MCM; Yellow; 1.82 in.

SKU # 78181041880 Manufacturer Series: YSL
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 1.82 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 250 MCM
Color Code: Yellow