Menu Search
BURNDY #YSL27

Hylink Splice, Butt; Compression; Copper; 3/0 AWG; Orange; 1.46 in.

SKU # 78181041883 Manufacturer Series: YSL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 1.46 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 3/0 AWG
Color Code: Orange