Menu Search
BURNDY #YS3CL

Hylink Splice, Butt; Compression; Copper; 3 AWG; White; 2.05 in.

SKU # 78181007024 Manufacturer Series: YS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short
Length: 2.05 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 3 AWG
Color Code: White

Additional Info: Wire Strip Length: 15/16 in.