Menu Search
BURNDY #YS30

Hylink Splice, Butt; Compression; Copper; 300 MCM; White; 4.12 in.

SKU # 78181050805 Manufacturer Series: YS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Length: 4.12 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 300 MCM
Color Code: White