Menu Search
BURNDY #YS28LB

Hylink Splice, Butt; Compression; Copper; 4/0 AWG; 1.06 in.

SKU # 78181001786 Manufacturer Series: YS
RoHS Compliant
Type: Compression Butt
Material: Copper, Tin-plated
Barrel Length/​Type: Standard
Length: 1.06 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4/0 AWG