Menu Search
BURNDY #YSV28-FXB

Hylink Splice, Butt; Compression; Copper; 4/0 AWG; Purple; 3.72 in.

SKU # 78181004146 Manufacturer Series: YS-FXB
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Belled
Length: 3.72 in.
Conductor Type: Copper Flexible Strand
Conductor Size - AWG MCM: 4/0 AWG
Color Code: Purple

Additional Info: Additional Wire Sizes: 4/0 (550/24)