Menu Search
BURNDY #YS4C

Hylink™ Butt Splice; Compression; CU; 35kV; Long Barrel; 4 AWG

SKU # 78181050720 Manufacturer Series: YS
View more versions of this product
Conductor Size - AWG MCM: 4 AWG
Length: 2.55 in.
Color Code: Gray
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Conductor Type: Copper Cable