Menu Search
BURNDY #YS6CLBOX

Hylink Splice, Butt; Compression; Copper; 6 AWG; Blue; 1.75 in.

SKU # 78181055575 Manufacturer Series: YS-L
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 1.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 6 AWG
Color Code: Blue