Menu Search
BURNDY #YSL8C

Hylink Splice, Butt; Compression; Copper; 8 AWG; Red; 1.06 in.

SKU # 78181041863 Manufacturer Series: YSL
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 1.06 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 8 AWG
Color Code: Red