Menu Search
ILSCO #AS-2/0

Splice, Butt; Compression; Aluminum; 2/0 AWG; 2.5 in.; Olive

SKU # 78366900047 Manufacturer Series: AS
Type: Compression Butt
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2.5 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 2/0 AWG
Color Code: Olive