Menu Search
ILSCO #CT-1

Splice, Compression Sleeve; Copper; 1 AWG; Green; 1.88 in.

SKU # 78366911363 Manufacturer Series: CT
Type: Compression Sleeve
Material: Copper, Electro-Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short
Length: 1.88 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1 AWG
Color Code: Green