Menu Search
Cable Splices Splice, Compression Sleeve; Copper; 3/0 AWG; Orange; 2.13 in.
ILSCO #CT-3/0

Splice, Compression Sleeve; Copper; 3/0 AWG; Orange; 2.13 in.

SKU # 78366911929 Manufacturer Series: CT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Sleeve
Material: Copper, Electro-Tin Plated
Voltage: 35kV
Barrel Length/​Type: Short
Length: 2.13 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 3/0 AWG
Color Code: Orange