Menu Search
ILSCO #CT-4

Splice, Compression Sleeve; Copper; 4 AWG; Gray; 1.88 in.

SKU # 78366911486 Manufacturer Series: CT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Sleeve
Material: Copper, Electro-Tin Plated
Voltage: 35kV
Barrel Length/​Type: Short
Length: 1.88 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4 AWG
Color Code: Gray