Menu Search
ILSCO #CT-8

Splice, Compression Sleeve; Copper; 8 AWG; Red; 1.13 in.

SKU # 78366911654 Manufacturer Series: CT
Type: Compression Sleeve
Material: Copper, Electro-Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short
Length: 1.13 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 8 AWG
Color Code: Red