Menu Search
PANDUIT #SCL2-Q

Splice, Butt; Compression; Copper; 35kV; Long Barrel; 2 AWG

SKU # 07498390441 Manufacturer Series: Type SCL
View more versions of this product
Conductor Size - AWG MCM: 2 AWG
Length: 2.62 in.
Color Code: Brown
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Conductor Type: Copper Cable

Additional Info: Package: 25