Menu Search
PANDUIT #SCL3/0-X

Splice, Butt; Compression; Copper; 3/0 AWG; Orange; 3.12 in.

SKU # 07498390435 Manufacturer Series: SCL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Length: 3.12 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 3/0 AWG
Color Code: Orange

Additional Info: Package: 10