Menu Search
PANDUIT #SCSF4-L

Splice, Butt; Compression; Copper; 4 AWG; Gray; 1.75 in.

SKU # 07498355698 Manufacturer Series: SCSF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Belled
Length: 1.75 in.
Conductor Type: Copper Flexible Strand
Conductor Size - AWG MCM: 4 AWG
Color Code: Gray

Additional Info: Flexible and extra-flexible conductors