Menu Search
PANDUIT #SCL4-L

Splice, Butt; Compression; Copper; 4 AWG; Gray; 2.38 in.

SKU # 07498390436 Manufacturer Series: SCL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Length: 2.38 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4 AWG
Color Code: Gray

Additional Info: Package: 50