Menu Search

THOMAS & BETTS #54812

Compression Butt Splice 600V Copper, Tin Plated 4/0 AWG

SKU: 78621054812
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 600V
Barrel Length/Type: Long
Length: 2.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4/0 AWG
Color Code: Purple
Description
Cable Splices: Type - Compression Butt; Material - Copper, Tin Plated; Voltage - 600V; Barrel Length/Type - Long; Length - in - 2.75; Conductor Type - CU Cable; Conductor Size - AWG MCM - 4/0 AWG; Color Code - Purple