Menu Search
Cable Splices Splice, Butt; Compression; Aluminum; 1 AWG; 2.38 in.; Gold
THOMAS & BETTS #60522-TB

Splice, Butt; Compression; Aluminum; 1 AWG; 2.38 in.; Gold

SKU # 78621060522
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Aluminum, Tin Plated
Voltage: 600V
Barrel Length/​Type: Standard
Length: 2.38 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 1 AWG
Color Code: Gold