Menu Search
ABB INSTALLATION PRODUCTS #60548

Thomas and Betts® Splice, Butt; Compression; Aluminum; 4/0 AWG; 3.66 in.; White

SKU # 78621060548 Manufacturer Series: Color-Keyed®
Type: Compression Butt
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 3.66 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 4/0 AWG
Color Code: White