Menu Search
Cable Splices Splice, Butt; Compression; Aluminum; 400 MCM; 4.97 in.; Green
THOMAS & BETTS #60568

Color-Keyed® Splice, Butt; Compression; Aluminum; 400 MCM; 4.97 in.; Green

SKU # 78621060568
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 4.97 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 400 MCM
Color Code: Green

Cable Splices: Type - Compression Butt; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Length - in - 4.97; Conductor Type - CU/AL Cable; Conductor Size - AWG MCM - 400 MCM; Color Code - Green; Manufacturer Series - Color-Keyed