Menu Search
Cable Splices Splice, Butt; Compression; Copper; 250 MCM; Yellow; 2.25 in.
THOMAS & BETTS #54513

Splice, Butt; Compression; Copper; 250 MCM; Yellow; 2.25 in.

SKU # 78621054513
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2.25 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 250 MCM
Color Code: Yellow