Menu Search
THOMAS & BETTS #54818

Splice, Butt; Compression; Copper; 500 MCM; Brown; 4.75 in.

SKU # 78621054818
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 600V
Barrel Length/​Type: Long
Length: 4.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 500 MCM
Color Code: Brown