Menu Search
WAGO #221-613

Compact Splicing Connector, Copper Conductor, 20-10 AWG

SKU # 40014484081 Manufacturer Series: Series 221
Type: Compact Splicing Connector
Voltage: 450V
Conductor Type: Copper
Conductor Size - AWG MCM: 20-10 AWG
Color Code: Transparent

WAG 221-613