You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CCH25-S10-C

Cable Strap; Nylon; No. 10 Screw Mounting; 0.5 in. Wide; OD: 0.25 in.

SKU # 07498360007 Manufacturer Series: CC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Max: OD: 0.25 in.
Width: 0.5 in.
Package Quantity: 100
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: White
Back/​Mtg Type: #10 (M5) Screw