Menu Search
PANDUIT #PC050-H25D-C0

Pan-Clamp™ Clamp, Cable; Nylon; Black; 0.62 in Cable Max; 100/Pk

SKU # 07498383884
RoHS Compliant
Cable Max: 0.5 in.
Clamp/​Clip Type: Cable Clamp
Material: Nylon 6.6
Color: Black
Back/​Mtg Type: 0.28 in.
Width: 0.62 in.
Package Quantity: 100

Easy hand installation with low-insertion force and economical assembly for a wide variety of applications.