(0)

BURNDY #YC2C2

Figure C Compression Tap Copper, C

SKU: 78181011150
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 2 sol
Run Max: 2 str
Tap Min: 2 sol
Tap Max: 2 str
Die Index: C
Manufacturer Series: Crimpit YC-C
Description
Cable Taps: Connector Type - Compression Tap; Material - Copper; Shape - Figure C; Total Taps - 1; Conductor Type - CU; Run Min - 2 sol; Run Max - 2 str; Tap Min - 2 sol; Tap Max - 2 str; Die Index - C; Manufacturer Series - Crimpit YC-C