Menu Search
BURNDY #YC26C2

CrimpItâ„¢ Tap, Compression; C-Style; Copper; Run Max: 2/0 str; Tap Max: 2 str

SKU # 78181011480 Manufacturer Series: YC-C
View more versions of this product
Tap Max: 2 str
Run Max: 2/0 str
Run Min: 1/0 sol
Tap Min: 8 sol
Die Index: E or O
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper