Menu Search
BURNDY #YC25L12

Tap, Compression; Copper; Figure C

SKU # 78181004017 Manufacturer Series: YC-L
RoHS Compliant
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Conductor Type: Copper
Run Min: 2 AWG, sol, str
Run Max: 1/0 AWG, sol, str
Tap Min: 12 AWG, sol
Tap Max: 2 AWG, sol