Menu Search
BURNDY #YC27L12

Tap, Compression; Copper; Figure C

SKU # 78181004019 Manufacturer Series: YC-L
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Conductor Type: Copper
Run Min: 1/0 AWG, str
Run Max: 3/0 AWG, str
Tap Min: 12 AWG, sol
Tap Max: 1/0 AWG, sol