Menu Search
BURNDY #YC26L12

Tap, Compression; Copper; Run Min: 1 STR; Run Max: 2/0 STR

SKU # 78181004018 Manufacturer Series: YC-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 1 str
Run Max: 2/0 str
Tap Min: 12 sol
Tap Max: 2 str
Die Index: W28VT

Additional Info: Color Code: Purple