The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
BURNDY #YH4444WC

CrimpIt Tap, Compression; Copper; Run Min: 750 MCM; Run Max: 1000 MCM

SKU # 78181000034 Manufacturer Series: YH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Tap
Material: Copper, Tin-plated
Shape: Figure H
Run Min: 750 mcm
Run Max: 1000 mcm
Tap Min: 750 mcm
Tap Max: 1000 mcm
Die Index: 1102 Element A

Additional Info: Color Code: White